Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

8.10mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0504065
  • Mfr #: 12003189

$19.56

  • Depth:Dia. Ratio: 8xD
  • Drill Bit Finish: Uncoated
  • Point Type: Cam Relieved
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12003189 Specifications

  • Zoro #: G0504065
  • Mfr #: 12003189
Depth:Dia. Ratio: 8xD Drill Bit Finish: Uncoated
Point Type: Cam Relieved Drill Bit Material: Carbide-Tipped
Shank Dia.: 8.10mm Flute Length: 87.00mm
Drill Bit Size: 8.10mm Decimal Equivalent: 0.3189
Overall Length: 121.00mm Cutting Direction: Right Hand
Coolant Through: No Item: Jobber Drill Bit
Material: Carbide-Tipped Drill Bit Point Angle: 118 Degrees
Drill Bit Grouping: Drill Bit Drill Bit Dimension Type: Metric
Depth x Dia. Ratio: 8xD List Number: 120
Shank Length: 34.00mm Helix Angle: 30 Degrees
Drilling Depth: 69.00mm Coolant Fed: Non-Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 8.10mm, Decimal Equivalent 0.3189, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 121.60mm, Shank Dia. 8.10mm, Flute Length 87.30mm, Point Type Cam Relieved, List Number 120, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12003189