Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

8.70mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0503968
  • Mfr #: 12003425

$18.29

  • Coolant Through: No
  • Drill Bit Dimension Type: Metric
  • Point Type: Cam Relieved
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12003425 Specifications

  • Zoro #: G0503968
  • Mfr #: 12003425
Coolant Through: No Drill Bit Dimension Type: Metric
Point Type: Cam Relieved Drill Bit Material: Carbide-Tipped
Shank Dia.: 8.70mm Drill Bit Grouping: Drill Bit
Drill Bit Size: 8.70mm Overall Length: 121.00mm
Depth:Dia. Ratio: 8xD Material: Carbide-Tipped
Item: Jobber Drill Bit Cutting Direction: Right Hand
Drill Bit Finish: Uncoated Decimal Equivalent: 0.3425
Drill Bit Point Angle: 118 Degrees Flute Length: 87.00mm
Depth x Dia. Ratio: 8xD List Number: 120
Coolant Fed: Non-Coolant Through Shank Length: 34.00mm
Drilling Depth: 69.00mm Helix Angle: 30 Degrees
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 8.70mm, Decimal Equivalent 0.3425, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 121.60mm, Shank Dia. 8.70mm, Flute Length 87.30mm, Point Type Cam Relieved, List Number 120, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12003425