Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

9.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0503916
  • Mfr #: 12003543

$17.91

  • Drill Bit Size: 9.00mm
  • Decimal Equivalent: 0.3543
  • Drill Bit Grouping: Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12003543 Specifications

  • Zoro #: G0503916
  • Mfr #: 12003543
Drill Bit Size: 9.00mm Decimal Equivalent: 0.3543
Drill Bit Grouping: Drill Bit Item: Jobber Drill Bit
Cutting Direction: Right Hand Shank Dia.: 9.00mm
Material: Carbide-Tipped Overall Length: 127.00mm
Flute Length: 92.00mm Drill Bit Material: Carbide-Tipped
Drill Bit Point Angle: 118 Degrees Point Type: Cam Relieved
Depth:Dia. Ratio: 8xD Drill Bit Finish: Uncoated
Coolant Through: No Drill Bit Dimension Type: Metric
Depth x Dia. Ratio: 8xD List Number: 120
Coolant Fed: Non-Coolant Through Shank Length: 35.00mm
Helix Angle: 30 Degrees Drilling Depth: 73.00mm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 9.00mm, Decimal Equivalent 0.3543, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 127.00mm, Shank Dia. 9.00mm, Flute Length 92.00mm, Point Type Cam Relieved, List Number 120, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12003543