Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

9.30mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0503861
  • Mfr #: 12003661

$19.54

  • Drill Bit Size: 9.30mm
  • Decimal Equivalent: 0.3661
  • Drill Bit Dimension Type: Metric
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12003661 Specifications

  • Zoro #: G0503861
  • Mfr #: 12003661
Drill Bit Size: 9.30mm Decimal Equivalent: 0.3661
Drill Bit Dimension Type: Metric Drill Bit Point Angle: 118 Degrees
Overall Length: 127.00mm Drill Bit Finish: Uncoated
Item: Jobber Drill Bit Flute Length: 92.00mm
Point Type: Cam Relieved Coolant Through: No
Drill Bit Grouping: Drill Bit Cutting Direction: Right Hand
Material: Carbide-Tipped Depth:Dia. Ratio: 8xD
Shank Dia.: 9.30mm Drill Bit Material: Carbide-Tipped
Depth x Dia. Ratio: 8xD List Number: 120
Coolant Fed: Non-Coolant Through Drilling Depth: 73.00mm
Shank Length: 35.00mm Helix Angle: 30 Degrees
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 9.30mm, Decimal Equivalent 0.3661, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 5 In., Shank Dia. 9.30mm, Flute Length 3-5/8 In., Point Type Cam Relieved, List Number 120, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12003661