Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

9.40mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0503846
  • Mfr #: 12003701

$19.54

  • Flute Length: 92.00mm
  • Drill Bit Finish: Uncoated
  • Drill Bit Point Angle: 118 Degrees
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12003701 Specifications

  • Zoro #: G0503846
  • Mfr #: 12003701
Flute Length: 92.00mm Drill Bit Finish: Uncoated
Drill Bit Point Angle: 118 Degrees Cutting Direction: Right Hand
Point Type: Cam Relieved Depth:Dia. Ratio: 8xD
Drill Bit Material: Carbide-Tipped Material: Carbide-Tipped
Coolant Through: No Drill Bit Dimension Type: Metric
Shank Dia.: 9.40mm Drill Bit Size: 9.40mm
Item: Jobber Drill Bit Drill Bit Grouping: Drill Bit
Overall Length: 127.00mm Decimal Equivalent: 0.3701
Depth x Dia. Ratio: 8xD List Number: 120
Coolant Fed: Non-Coolant Through Helix Angle: 30 Degrees
Shank Length: 35.00mm Drilling Depth: 73.00mm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 9.40mm, Decimal Equivalent 0.3701, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 127.00mm, Shank Dia. 9.40mm, Flute Length 92.00mm, Point Type Cam Relieved, List Number 120, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12003701