Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

9.50mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0503837
  • Mfr #: 12003740

$19.25

  • Drill Bit Point Angle: 118 Degrees
  • Overall Length: 127.00mm
  • Drill Bit Size: 9.50mm
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12003740 Specifications

  • Zoro #: G0503837
  • Mfr #: 12003740
Drill Bit Point Angle: 118 Degrees Overall Length: 127.00mm
Drill Bit Size: 9.50mm Shank Dia.: 9.50mm
Flute Length: 92.00mm Cutting Direction: Right Hand
Material: Carbide-Tipped Point Type: Cam Relieved
Decimal Equivalent: 0.3740 Coolant Through: No
Item: Jobber Drill Bit Drill Bit Finish: Uncoated
Drill Bit Material: Carbide-Tipped Drill Bit Dimension Type: Metric
Depth:Dia. Ratio: 8xD Drill Bit Grouping: Drill Bit
Depth x Dia. Ratio: 8xD List Number: 120
Coolant Fed: Non-Coolant Through Drilling Depth: 73.00mm
Helix Angle: 30 Degrees Shank Length: 35.00mm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 9.50mm, Decimal Equivalent 0.3740, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 127.00mm, Shank Dia. 9.50mm, Flute Length 92.00mm, Point Type Cam Relieved, List Number 120, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12003740