Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

9.60mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0503800
  • Mfr #: 12003780

$20.74

  • Drill Bit Size: 9.60mm
  • Drill Bit Material: Carbide-Tipped
  • Drill Bit Dimension Type: Metric
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12003780 Specifications

  • Zoro #: G0503800
  • Mfr #: 12003780
Drill Bit Size: 9.60mm Drill Bit Material: Carbide-Tipped
Drill Bit Dimension Type: Metric Point Type: Cam Relieved
Decimal Equivalent: 0.3780 Flute Length: 92.00mm
Coolant Through: No Item: Jobber Drill Bit
Drill Bit Finish: Uncoated Material: Carbide-Tipped
Drill Bit Grouping: Drill Bit Depth:Dia. Ratio: 8xD
Overall Length: 127.00mm Shank Dia.: 9.60mm
Drill Bit Point Angle: 118 Degrees Cutting Direction: Right Hand
Depth x Dia. Ratio: 8xD List Number: 120
Coolant Fed: Non-Coolant Through Helix Angle: 30 Degrees
Drilling Depth: 73.00mm Shank Length: 35.00mm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 9.60mm, Decimal Equivalent 0.3780, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 127.00mm, Shank Dia. 9.60mm, Flute Length 92.00mm, Point Type Cam Relieved, List Number 120, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12003780