Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

9.70mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0503791
  • Mfr #: 12003819
$20.74
  • Drill Bit Dimension Type: Metric
  • Item: Jobber Drill Bit
  • Flute Length: 98.00mm
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12003819 Specifications

  • Zoro #: G0503791
  • Mfr #: 12003819
Drill Bit Dimension Type: Metric Item: Jobber Drill Bit
Flute Length: 98.00mm Drill Bit Grouping: Drill Bit
Drill Bit Size: 9.70mm Depth:Dia. Ratio: 8xD
Drill Bit Finish: Uncoated Material: Carbide-Tipped
Coolant Through: No Decimal Equivalent: 0.3819
Drill Bit Material: Carbide-Tipped Drill Bit Point Angle: 118 Degrees
Cutting Direction: Right Hand Shank Dia.: 9.70mm
Overall Length: 133.00mm Point Type: Cam Relieved
Depth x Dia. Ratio: 8xD List Number: 120
Helix Angle: 30 Degrees Coolant Fed: Non-Coolant Through
Shank Length: 35.00mm Drilling Depth: 78.00mm
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 9.70mm, Decimal Equivalent 0.3819, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 133.30mm, Shank Dia. 9.70mm, Flute Length 98.40mm, Point Type Cam Relieved, List Number 120, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12003819