Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#1 Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0504500
  • Mfr #: 12002280

$12.76

  • Item: Jobber Drill Bit
  • Drill Bit Size: #1
  • Depth:Dia. Ratio: 10xD
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12002280 Specifications

  • Zoro #: G0504500
  • Mfr #: 12002280
Item: Jobber Drill Bit Drill Bit Size: #1
Depth:Dia. Ratio: 10xD Drill Bit Dimension Type: Wire
Shank Dia.: 0.228" Decimal Equivalent: 0.2280
Point Type: Cam Relieved Drill Bit Finish: Uncoated
Drill Bit Material: Carbide-Tipped Overall Length: 4"
Drill Bit Point Angle: 118 Degrees Flute Length: 2-3/4"
Drill Bit Grouping: Drill Bit Material: Carbide-Tipped
Coolant Through: No Cutting Direction: Right Hand
Depth x Dia. Ratio: 10xD Coolant Fed: Non-Coolant Through
Drilling Depth: 2.2000" Shank Length: 1-1/4"
Helix Angle: 30 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #1, Decimal Equivalent 0.2280, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 4 In., Shank Dia. 0.228 In., Flute Length 2-3/4 In., Point Type Cam Relieved, Depth:Dia. Ratio 10xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12002280