Shop Alternate Products
This Product is Discontinued
Zoro Select
#1 Carbide-Tipped 135 Deg. Jobber Length Drill Bit (Discontinued)
Mfr # 12502280
Zoro # G0502839
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Carbide-Tipped
- Drill Bit Finish Uncoated