Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#10 Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0504695
  • Mfr #: 12001935

$12.03

  • Item: Jobber Drill Bit
  • Drill Bit Size: #10
  • Point Type: Cam Relieved
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12001935 Specifications

  • Zoro #: G0504695
  • Mfr #: 12001935
Item: Jobber Drill Bit Drill Bit Size: #10
Point Type: Cam Relieved Cutting Direction: Right Hand
Flute Length: 2-1/2" Drill Bit Finish: Uncoated
Drill Bit Point Angle: 118 Degrees Decimal Equivalent: 0.1935
Drill Bit Dimension Type: Wire Coolant Through: No
Material: Carbide-Tipped Drill Bit Grouping: Drill Bit
Shank Dia.: 0.194" Overall Length: 3-3/4"
Drill Bit Material: Carbide-Tipped Depth:Dia. Ratio: 10xD
Depth x Dia. Ratio: 10xD Shank Length: 1-1/4"
Helix Angle: 30 Degrees Drilling Depth: 2"
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #10, Decimal Equivalent 0.1935, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 3-3/4 In., Shank Dia. 0.194 In., Flute Length 2-1/2 In., Point Type Cam Relieved, Depth:Dia. Ratio 10xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12001935