Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#10 Carbide-Tipped TiN 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0502945
  • Mfr #: 12501935

$15.82

  • Material: Carbide-Tipped
  • Shank Dia.: 0.194"
  • Drill Bit Grouping: Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12501935 Specifications

  • Zoro #: G0502945
  • Mfr #: 12501935
Material: Carbide-Tipped Shank Dia.: 0.194"
Drill Bit Grouping: Drill Bit Drill Bit Size: #10
Drill Bit Point Angle: 135 Degrees Point Type: Split
Item: Jobber Drill Bit Finish: Tin
Overall Length: 3-3/4" Flute Length: 2-1/2"
Drill Bit Material: Carbide-Tipped Depth:Dia. Ratio: 10xD
Decimal Equivalent: 0.1935 Cutting Direction: Right Hand
Coolant Through: No Drill Bit Finish: Uncoated
Drill Bit Dimension Type: Wire Depth x Dia. Ratio: 10xD
Coolant Fed: Non-Coolant Through Helix Angle: 30 Degrees
Drilling Depth: 2" Shank Length: 1-1/4"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #10, Decimal Equivalent 0.1935, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 3-3/4 In., Shank Dia. 0.194 In., Flute Length 2-1/2 In., Point Type 4 Facet Split, Depth:Dia. Ratio 10xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12501935