Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#11 Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0504710
  • Mfr #: 12001910

$11.51

  • Depth:Dia. Ratio: 10xD
  • Drill Bit Material: Carbide-Tipped
  • Drill Bit Size: #11
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12001910 Specifications

  • Zoro #: G0504710
  • Mfr #: 12001910
Depth:Dia. Ratio: 10xD Drill Bit Material: Carbide-Tipped
Drill Bit Size: #11 Overall Length: 3-1/2"
Drill Bit Finish: Uncoated Decimal Equivalent: 0.1910
Point Type: Cam Relieved Shank Dia.: 0.191"
Cutting Direction: Right Hand Drill Bit Point Angle: 118 Degrees
Drill Bit Grouping: Drill Bit Drill Bit Dimension Type: Wire
Material: Carbide-Tipped Flute Length: 2-5/16"
Item: Jobber Drill Bit Coolant Through: No
Depth x Dia. Ratio: 10xD Shank Length: 1-3/16"
Coolant Fed: Non-Coolant Through Drilling Depth: 1.9000"
Helix Angle: 30 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #11, Decimal Equivalent 0.1910, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 3-1/2 In., Shank Dia. 0.191 In., Flute Length 2-5/16 In., Point Type Cam Relieved, Depth:Dia. Ratio 10xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12001910