Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#12 Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0504729
  • Mfr #: 12001890

$12.94

  • Material: Carbide-Tipped
  • Coolant Through: No
  • Shank Dia.: 0.189"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12001890 Specifications

  • Zoro #: G0504729
  • Mfr #: 12001890
Material: Carbide-Tipped Coolant Through: No
Shank Dia.: 0.189" Drill Bit Dimension Type: Wire
Drill Bit Point Angle: 118 Degrees Drill Bit Material: Carbide-Tipped
Drill Bit Size: #12 Item: Jobber Drill Bit
Depth:Dia. Ratio: 10xD Decimal Equivalent: 0.1890
Drill Bit Finish: Uncoated Overall Length: 3-1/2"
Cutting Direction: Right Hand Point Type: Cam Relieved
Drill Bit Grouping: Drill Bit Flute Length: 2-5/16"
Depth x Dia. Ratio: 10xD Coolant Fed: Non-Coolant Through
Helix Angle: 30 Degrees Shank Length: 1-3/16"
Drilling Depth: 1.9000" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #12, Decimal Equivalent 0.1890, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 3-1/2 In., Shank Dia. 0.189 In., Flute Length 2-5/16 In., Point Type Cam Relieved, Depth:Dia. Ratio 10xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12001890