Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#12 Carbide-Tipped TiN 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0502960
  • Mfr #: 12501890

$15.82

  • Drill Bit Size: #12
  • Material: Carbide-Tipped
  • Flute Length: 2-5/16"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12501890 Specifications

  • Zoro #: G0502960
  • Mfr #: 12501890
Drill Bit Size: #12 Material: Carbide-Tipped
Flute Length: 2-5/16" Cutting Direction: Right Hand
Finish: Tin Drill Bit Point Angle: 135 Degrees
Decimal Equivalent: 0.1890 Drill Bit Material: Carbide-Tipped
Coolant Through: No Point Type: Split
Shank Dia.: 0.189" Overall Length: 3-1/2"
Drill Bit Dimension Type: Wire Drill Bit Finish: Uncoated
Item: Jobber Drill Bit Depth:Dia. Ratio: 10xD
Drill Bit Grouping: Drill Bit Depth x Dia. Ratio: 10xD
Helix Angle: 30 Degrees Drilling Depth: 1.9000"
Shank Length: 1-3/16" Coolant Fed: Non-Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #12, Decimal Equivalent 0.1890, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 3-1/2 In., Shank Dia. 0.189 In., Flute Length 2-5/16 In., Point Type 4 Facet Split, Depth:Dia. Ratio 10xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12501890