Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#15 Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0504756
  • Mfr #: 12001800
$12.03
  • Drill Bit Point Angle: 118 Degrees
  • Overall Length: 3-1/2"
  • Material: Carbide-Tipped
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12001800 Specifications

  • Zoro #: G0504756
  • Mfr #: 12001800
Drill Bit Point Angle: 118 Degrees Overall Length: 3-1/2"
Material: Carbide-Tipped Flute Length: 2-5/16"
Drill Bit Grouping: Drill Bit Shank Dia.: 0.180"
Cutting Direction: Right Hand Depth:Dia. Ratio: 10xD
Decimal Equivalent: 0.1800 Coolant Through: No
Drill Bit Dimension Type: Wire Drill Bit Size: #15
Point Type: Cam Relieved Item: Jobber Drill Bit
Drill Bit Finish: Uncoated Drill Bit Material: Carbide-Tipped
Depth x Dia. Ratio: 10xD Coolant Fed: Non-Coolant Through
Helix Angle: 30 Degrees Shank Length: 1-3/16"
Drilling Depth: 1.9000" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #15, Decimal Equivalent 0.1800, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 3-1/2 In., Shank Dia. 0.180 In., Flute Length 2-5/16 In., Point Type Cam Relieved, Depth:Dia. Ratio 10xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12001800