Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#16 Carbide-Tipped TiN 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0503015
  • Mfr #: 12501770

$15.31

  • Cutting Direction: Right Hand
  • Point Type: Split
  • Drill Bit Finish: Uncoated
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12501770 Specifications

  • Zoro #: G0503015
  • Mfr #: 12501770
Cutting Direction: Right Hand Point Type: Split
Drill Bit Finish: Uncoated Overall Length: 3-1/2"
Depth:Dia. Ratio: 10xD Flute Length: 2-5/16"
Material: Carbide-Tipped Shank Dia.: 0.177"
Item: Jobber Drill Bit Drill Bit Grouping: Drill Bit
Coolant Through: No Decimal Equivalent: 0.1770
Finish: Tin Drill Bit Dimension Type: Wire
Drill Bit Material: Carbide-Tipped Drill Bit Size: #16
Drill Bit Point Angle: 135 Degrees Depth x Dia. Ratio: 10xD
Drilling Depth: 1.9000" Coolant Fed: Non-Coolant Through
Shank Length: 1-3/16" Helix Angle: 30 Degrees
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #16, Decimal Equivalent 0.1770, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 3-1/2 In., Shank Dia. 0.177 In., Flute Length 2-5/16 In., Point Type 4 Facet Split, Depth:Dia. Ratio 10xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12501770