Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#17 Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0504780
  • Mfr #: 12001730
$12.19
  • Shank Dia.: 0.173"
  • Drill Bit Material: Carbide-Tipped
  • Material: Carbide-Tipped
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12001730 Specifications

  • Zoro #: G0504780
  • Mfr #: 12001730
Shank Dia.: 0.173" Drill Bit Material: Carbide-Tipped
Material: Carbide-Tipped Depth:Dia. Ratio: 11xD
Point Type: Cam Relieved Flute Length: 2-5/16"
Drill Bit Point Angle: 118 Degrees Item: Jobber Drill Bit
Drill Bit Dimension Type: Wire Drill Bit Grouping: Drill Bit
Overall Length: 3-1/2" Cutting Direction: Right Hand
Coolant Through: No Decimal Equivalent: 0.1730
Drill Bit Finish: Uncoated Drill Bit Size: #17
Depth x Dia. Ratio: 11xD Coolant Fed: Non-Coolant Through
Drilling Depth: 1.9000" Helix Angle: 30 Degrees
Shank Length: 1-3/16" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #17, Decimal Equivalent 0.1730, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 3-1/2 In., Shank Dia. 0.173 In., Flute Length 2-5/16 In., Point Type Cam Relieved, Depth:Dia. Ratio 11xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12001730