Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#18 Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0504808
  • Mfr #: 12001695

$11.86

  • Decimal Equivalent: 0.1695
  • Drill Bit Grouping: Drill Bit
  • Cutting Direction: Right Hand
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12001695 Specifications

  • Zoro #: G0504808
  • Mfr #: 12001695
Decimal Equivalent: 0.1695 Drill Bit Grouping: Drill Bit
Cutting Direction: Right Hand Drill Bit Dimension Type: Wire
Drill Bit Size: #18 Coolant Through: No
Drill Bit Point Angle: 118 Degrees Drill Bit Finish: Uncoated
Drill Bit Material: Carbide-Tipped Overall Length: 3-1/2"
Shank Dia.: 0.170" Depth:Dia. Ratio: 11xD
Item: Jobber Drill Bit Material: Carbide-Tipped
Flute Length: 2-5/16" Point Type: Cam Relieved
Depth x Dia. Ratio: 11xD Coolant Fed: Non-Coolant Through
Helix Angle: 30 Degrees Drilling Depth: 1.9000"
Shank Length: 1-3/16" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #18, Decimal Equivalent 0.1695, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 3-1/2 In., Shank Dia. 0.170 In., Flute Length 2-5/16 In., Point Type Cam Relieved, Depth:Dia. Ratio 11xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12001695