Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#18 Carbide-Tipped TiN 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0503049
  • Mfr #: 12501695

$15.55

  • Shank Dia.: 0.170"
  • Coolant Through: No
  • Point Type: Split
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12501695 Specifications

  • Zoro #: G0503049
  • Mfr #: 12501695
Shank Dia.: 0.170" Coolant Through: No
Point Type: Split Flute Length: 2-5/16"
Drill Bit Grouping: Drill Bit Cutting Direction: Right Hand
Overall Length: 3-1/2" Item: Jobber Drill Bit
Material: Carbide-Tipped Depth:Dia. Ratio: 11xD
Drill Bit Size: #18 Finish: Tin
Drill Bit Point Angle: 135 Degrees Drill Bit Dimension Type: Wire
Drill Bit Finish: Uncoated Decimal Equivalent: 0.1695
Drill Bit Material: Carbide-Tipped Depth x Dia. Ratio: 11xD
Drilling Depth: 1.9000" Helix Angle: 30 Degrees
Coolant Fed: Non-Coolant Through Shank Length: 1-3/16"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #18, Decimal Equivalent 0.1695, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 3-1/2 In., Shank Dia. 0.170 In., Flute Length 2-5/16 In., Point Type 4 Facet Split, Depth:Dia. Ratio 11xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12501695