Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#2 Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0504528
  • Mfr #: 12002210

$12.92

  • Drill Bit Finish: Uncoated
  • Material: Carbide-Tipped
  • Drill Bit Grouping: Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12002210 Specifications

  • Zoro #: G0504528
  • Mfr #: 12002210
Drill Bit Finish: Uncoated Material: Carbide-Tipped
Drill Bit Grouping: Drill Bit Drill Bit Dimension Type: Wire
Drill Bit Point Angle: 118 Degrees Depth:Dia. Ratio: 9xD
Item: Jobber Drill Bit Drill Bit Size: #2
Flute Length: 2-1/2" Coolant Through: No
Overall Length: 3-3/4" Decimal Equivalent: 0.2210
Drill Bit Material: Carbide-Tipped Shank Dia.: 0.221"
Cutting Direction: Right Hand Point Type: Cam Relieved
Depth x Dia. Ratio: 9xD Drilling Depth: 2"
Shank Length: 1-1/4" Coolant Fed: Non-Coolant Through
Helix Angle: 30 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #2, Decimal Equivalent 0.2210, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 3-3/4 In., Shank Dia. 0.221 In., Flute Length 2-1/2 In., Point Type Cam Relieved, Depth:Dia. Ratio 9xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12002210