Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#20 Carbide-Tipped TiN 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0503067
  • Mfr #: 12501610

$15.55

  • Drill Bit Grouping: Drill Bit
  • Cutting Direction: Right Hand
  • Flute Length: 2-5/16"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12501610 Specifications

  • Zoro #: G0503067
  • Mfr #: 12501610
Drill Bit Grouping: Drill Bit Cutting Direction: Right Hand
Flute Length: 2-5/16" Material: Carbide-Tipped
Drill Bit Finish: Uncoated Finish: Tin
Point Type: Split Overall Length: 3-1/2"
Depth:Dia. Ratio: 12xD Drill Bit Size: #20
Shank Dia.: 0.161" Decimal Equivalent: 0.1610
Drill Bit Point Angle: 135 Degrees Item: Jobber Drill Bit
Drill Bit Material: Carbide-Tipped Coolant Through: No
Drill Bit Dimension Type: Wire Depth x Dia. Ratio: 12xD
Coolant Fed: Non-Coolant Through Shank Length: 1-3/16"
Helix Angle: 30 Degrees Drilling Depth: 1.9000"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #20, Decimal Equivalent 0.1610, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 3-1/2 In., Shank Dia. 0.161 In., Flute Length 2-5/16 In., Point Type 4 Facet Split, Depth:Dia. Ratio 12xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12501610