Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#22 Carbide-Tipped TiN 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0503085
  • Mfr #: 12501570

$15.82

  • Cutting Direction: Right Hand
  • Decimal Equivalent: 0.1570
  • Shank Dia.: 0.157"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12501570 Specifications

  • Zoro #: G0503085
  • Mfr #: 12501570
Cutting Direction: Right Hand Decimal Equivalent: 0.1570
Shank Dia.: 0.157" Item: Jobber Drill Bit
Flute Length: 2" Finish: Tin
Drill Bit Finish: Uncoated Depth:Dia. Ratio: 10xD
Drill Bit Size: #22 Drill Bit Grouping: Drill Bit
Material: Carbide-Tipped Overall Length: 3-1/8"
Point Type: Split Drill Bit Point Angle: 135 Degrees
Drill Bit Dimension Type: Wire Coolant Through: No
Drill Bit Material: Carbide-Tipped Depth x Dia. Ratio: 10xD
Coolant Fed: Non-Coolant Through Drilling Depth: 1.6000"
Shank Length: 1-1/8" Helix Angle: 30 Degrees
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #22, Decimal Equivalent 0.1570, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 3-1/8 In., Shank Dia. 0.157 In., Flute Length 2 In., Point Type 4 Facet Split, Depth:Dia. Ratio 10xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12501570