Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#23 Carbide-Tipped TiN 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0503100
  • Mfr #: 12501540

$14.60

  • Item: Jobber Drill Bit
  • Cutting Direction: Right Hand
  • Material: Carbide-Tipped
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12501540 Specifications

  • Zoro #: G0503100
  • Mfr #: 12501540
Item: Jobber Drill Bit Cutting Direction: Right Hand
Material: Carbide-Tipped Coolant Through: No
Drill Bit Finish: Uncoated Drill Bit Material: Carbide-Tipped
Drill Bit Dimension Type: Wire Shank Dia.: 0.154"
Drill Bit Grouping: Drill Bit Decimal Equivalent: 0.1540
Overall Length: 3-1/8" Finish: Tin
Depth:Dia. Ratio: 10xD Flute Length: 2"
Drill Bit Point Angle: 135 Degrees Point Type: Split
Drill Bit Size: #23 Depth x Dia. Ratio: 10xD
Drilling Depth: 1.6000" Helix Angle: 30 Degrees
Coolant Fed: Non-Coolant Through Shank Length: 1-1/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #23, Decimal Equivalent 0.1540, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 3-1/8 In., Shank Dia. 0.154 In., Flute Length 2 In., Point Type 4 Facet Split, Depth:Dia. Ratio 10xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12501540