Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#24 Carbide-Tipped TiN 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0503119
  • Mfr #: 12501520

$14.91

  • Cutting Direction: Right Hand
  • Item: Jobber Drill Bit
  • Drill Bit Point Angle: 135 Degrees
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12501520 Specifications

  • Zoro #: G0503119
  • Mfr #: 12501520
Cutting Direction: Right Hand Item: Jobber Drill Bit
Drill Bit Point Angle: 135 Degrees Drill Bit Dimension Type: Wire
Flute Length: 2" Finish: Tin
Drill Bit Material: Carbide-Tipped Coolant Through: No
Shank Dia.: 0.152" Drill Bit Size: #24
Overall Length: 3-1/8" Decimal Equivalent: 0.1520
Point Type: Split Drill Bit Grouping: Drill Bit
Depth:Dia. Ratio: 11xD Material: Carbide-Tipped
Drill Bit Finish: Uncoated Depth x Dia. Ratio: 11xD
Helix Angle: 30 Degrees Drilling Depth: 1.6000"
Coolant Fed: Non-Coolant Through Shank Length: 1-1/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #24, Decimal Equivalent 0.1520, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 3-1/8 In., Shank Dia. 0.152 In., Flute Length 2 In., Point Type 4 Facet Split, Depth:Dia. Ratio 11xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12501520