Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#26 Carbide-Tipped TiN 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0503137
  • Mfr #: 12501470

$14.04

  • Drill Bit Point Angle: 135 Degrees
  • Drill Bit Material: Carbide-Tipped
  • Material: Carbide-Tipped
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12501470 Specifications

  • Zoro #: G0503137
  • Mfr #: 12501470
Drill Bit Point Angle: 135 Degrees Drill Bit Material: Carbide-Tipped
Material: Carbide-Tipped Drill Bit Finish: Uncoated
Flute Length: 2" Drill Bit Dimension Type: Wire
Depth:Dia. Ratio: 11xD Coolant Through: No
Cutting Direction: Right Hand Point Type: Split
Finish: Tin Drill Bit Size: #26
Decimal Equivalent: 0.1470 Item: Jobber Drill Bit
Overall Length: 3-1/8" Shank Dia.: 0.147"
Drill Bit Grouping: Drill Bit Depth x Dia. Ratio: 11xD
Coolant Fed: Non-Coolant Through Helix Angle: 30 Degrees
Drilling Depth: 1.6000" Shank Length: 1-1/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #26, Decimal Equivalent 0.1470, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 3-1/8 In., Shank Dia. 0.147 In., Flute Length 2 In., Point Type 4 Facet Split, Depth:Dia. Ratio 11xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12501470