Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#27 Carbide-Tipped TiN 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0503146
  • Mfr #: 12501440

$14.91

  • Drill Bit Point Angle: 135 Degrees
  • Shank Dia.: 0.144"
  • Depth:Dia. Ratio: 11xD
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12501440 Specifications

  • Zoro #: G0503146
  • Mfr #: 12501440
Drill Bit Point Angle: 135 Degrees Shank Dia.: 0.144"
Depth:Dia. Ratio: 11xD Drill Bit Material: Carbide-Tipped
Overall Length: 3-1/8" Drill Bit Finish: Uncoated
Coolant Through: No Item: Jobber Drill Bit
Point Type: Split Finish: Tin
Cutting Direction: Right Hand Drill Bit Dimension Type: Wire
Drill Bit Grouping: Drill Bit Flute Length: 2"
Material: Carbide-Tipped Decimal Equivalent: 0.1440
Drill Bit Size: #27 Depth x Dia. Ratio: 11xD
Shank Length: 1-1/8" Helix Angle: 30 Degrees
Drilling Depth: 1.6000" Coolant Fed: Non-Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #27, Decimal Equivalent 0.1440, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 3-1/8 In., Shank Dia. 0.144 In., Flute Length 2 In., Point Type 4 Facet Split, Depth:Dia. Ratio 11xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12501440