Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#29 Carbide-Tipped TiN 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0503170
  • Mfr #: 12501360

$14.41

  • Finish: Tin
  • Decimal Equivalent: 0.1360
  • Drill Bit Finish: Uncoated
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12501360 Specifications

  • Zoro #: G0503170
  • Mfr #: 12501360
Finish: Tin Decimal Equivalent: 0.1360
Drill Bit Finish: Uncoated Coolant Through: No
Point Type: Split Depth:Dia. Ratio: 12xD
Material: Carbide-Tipped Drill Bit Size: #29
Shank Dia.: 0.136" Overall Length: 3-1/8"
Flute Length: 2" Item: Jobber Drill Bit
Drill Bit Grouping: Drill Bit Drill Bit Dimension Type: Wire
Drill Bit Point Angle: 135 Degrees Drill Bit Material: Carbide-Tipped
Cutting Direction: Right Hand Depth x Dia. Ratio: 12xD
Drilling Depth: 1.6000" Coolant Fed: Non-Coolant Through
Helix Angle: 30 Degrees Shank Length: 1-1/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #29, Decimal Equivalent 0.1360, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 3-1/8 In., Shank Dia. 0.136 In., Flute Length 2 In., Point Type 4 Facet Split, Depth:Dia. Ratio 12xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12501360