Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#3 Carbide-Tipped 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0502866
  • Mfr #: 12502130
$16.03
  • Drill Bit Point Angle: 135 Degrees
  • Flute Length: 2-1/2"
  • Coolant Through: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12502130 Specifications

  • Zoro #: G0502866
  • Mfr #: 12502130
Drill Bit Point Angle: 135 Degrees Flute Length: 2-1/2"
Coolant Through: No Drill Bit Dimension Type: Wire
Depth:Dia. Ratio: 9xD Drill Bit Material: Carbide-Tipped
Point Type: Split Decimal Equivalent: 0.2130
Drill Bit Grouping: Drill Bit Material: Carbide-Tipped
Cutting Direction: Right Hand Overall Length: 3-3/4"
Drill Bit Finish: Uncoated Item: Jobber Drill Bit
Drill Bit Size: #3 Shank Dia.: 0.213"
Depth x Dia. Ratio: 9xD Coolant Fed: Non-Coolant Through
Drilling Depth: 2" Shank Length: 1-1/4"
Helix Angle: 30 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #3, Decimal Equivalent 0.2130, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 3-3/4 In., Shank Dia. 0.213 In., Flute Length 2-1/2 In., Point Type 4 Facet Split, Depth:Dia. Ratio 9xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12502130