Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#30 Carbide-Tipped TiN 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0503189
  • Mfr #: 12501285

$14.04

  • Decimal Equivalent: 0.1285
  • Point Type: Split
  • Flute Length: 1-5/8"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12501285 Specifications

  • Zoro #: G0503189
  • Mfr #: 12501285
Decimal Equivalent: 0.1285 Point Type: Split
Flute Length: 1-5/8" Shank Dia.: 0.129"
Material: Carbide-Tipped Drill Bit Finish: Uncoated
Drill Bit Dimension Type: Wire Drill Bit Size: #30
Item: Jobber Drill Bit Cutting Direction: Right Hand
Drill Bit Grouping: Drill Bit Finish: Tin
Coolant Through: No Overall Length: 2-3/4"
Drill Bit Material: Carbide-Tipped Depth:Dia. Ratio: 10xD
Drill Bit Point Angle: 135 Degrees Depth x Dia. Ratio: 10xD
Helix Angle: 30 Degrees Coolant Fed: Non-Coolant Through
Drilling Depth: 1.3000" Shank Length: 1-1/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #30, Decimal Equivalent 0.1285, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 2-3/4 In., Shank Dia. 0.129 In., Flute Length 1-5/8 In., Point Type 4 Facet Split, Depth:Dia. Ratio 10xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12501285