Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#31 Carbide-Tipped TiN 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0503207
  • Mfr #: 12501200

$13.56

  • Drill Bit Material: Carbide-Tipped
  • Drill Bit Point Angle: 135 Degrees
  • Decimal Equivalent: 0.1200
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12501200 Specifications

  • Zoro #: G0503207
  • Mfr #: 12501200
Drill Bit Material: Carbide-Tipped Drill Bit Point Angle: 135 Degrees
Decimal Equivalent: 0.1200 Depth:Dia. Ratio: 11xD
Shank Dia.: 0.120" Drill Bit Dimension Type: Wire
Cutting Direction: Right Hand Drill Bit Grouping: Drill Bit
Overall Length: 2-3/4" Drill Bit Finish: Uncoated
Coolant Through: No Drill Bit Size: #31
Finish: Tin Flute Length: 1-5/8"
Item: Jobber Drill Bit Material: Carbide-Tipped
Point Type: Split Depth x Dia. Ratio: 11xD
Coolant Fed: Non-Coolant Through Shank Length: 1-1/8"
Drilling Depth: 1.3000" Helix Angle: 30 Degrees
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #31, Decimal Equivalent 0.1200, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 2-3/4 In., Shank Dia. 0.120 In., Flute Length 1-5/8 In., Point Type 4 Facet Split, Depth:Dia. Ratio 11xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12501200