Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#32 Carbide-Tipped TiN 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0503216
  • Mfr #: 12501160
$14.86
  • Overall Length: 2-3/4"
  • Shank Dia.: 0.116"
  • Depth:Dia. Ratio: 11xD
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12501160 Specifications

  • Zoro #: G0503216
  • Mfr #: 12501160
Overall Length: 2-3/4" Shank Dia.: 0.116"
Depth:Dia. Ratio: 11xD Drill Bit Grouping: Drill Bit
Cutting Direction: Right Hand Drill Bit Dimension Type: Wire
Flute Length: 1-5/8" Drill Bit Material: Carbide-Tipped
Point Type: Split Item: Jobber Drill Bit
Coolant Through: No Drill Bit Size: #32
Decimal Equivalent: 0.1160 Finish: Tin
Material: Carbide-Tipped Drill Bit Finish: Uncoated
Drill Bit Point Angle: 135 Degrees Depth x Dia. Ratio: 11xD
Shank Length: 1-1/8" Helix Angle: 30 Degrees
Drilling Depth: 1.3000" Coolant Fed: Non-Coolant Through
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #32, Decimal Equivalent 0.1160, Drill Bit Point Angle 135 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 2-3/4 In., Shank Dia. 0.116 In., Flute Length 1-5/8 In., Point Type 4 Facet Split, Depth:Dia. Ratio 11xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12501160