Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#34 Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0504990
  • Mfr #: 12001110

$14.20

  • Drill Bit Dimension Type: Wire
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Finish: Uncoated
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12001110 Specifications

  • Zoro #: G0504990
  • Mfr #: 12001110
Drill Bit Dimension Type: Wire Drill Bit Grouping: Drill Bit
Drill Bit Finish: Uncoated Drill Bit Size: #34
Drill Bit Material: Carbide-Tipped Cutting Direction: Right Hand
Flute Length: 1-5/8" Material: Carbide-Tipped
Depth:Dia. Ratio: 12xD Coolant Through: No
Overall Length: 2-3/4" Drill Bit Point Angle: 118 Degrees
Shank Dia.: 0.111" Item: Jobber Drill Bit
Decimal Equivalent: 0.1110 Point Type: Cam Relieved
Depth x Dia. Ratio: 12xD Shank Length: 1-1/8"
Helix Angle: 30 Degrees Coolant Fed: Non-Coolant Through
Drilling Depth: 1.3000" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #34, Decimal Equivalent 0.1110, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 2-3/4 In., Shank Dia. 0.111 In., Flute Length 1-5/8 In., Point Type Cam Relieved, Depth:Dia. Ratio 12xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12001110