Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#35 Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0505009
  • Mfr #: 12001100

$13.36

  • Drill Bit Finish: Uncoated
  • Drill Bit Material: Carbide-Tipped
  • Cutting Direction: Right Hand
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12001100 Specifications

  • Zoro #: G0505009
  • Mfr #: 12001100
Drill Bit Finish: Uncoated Drill Bit Material: Carbide-Tipped
Cutting Direction: Right Hand Material: Carbide-Tipped
Drill Bit Size: #35 Decimal Equivalent: 0.1100
Drill Bit Point Angle: 118 Degrees Coolant Through: No
Item: Jobber Drill Bit Drill Bit Grouping: Drill Bit
Drill Bit Dimension Type: Wire Depth:Dia. Ratio: 12xD
Shank Dia.: 0.110" Flute Length: 1-5/8"
Point Type: Cam Relieved Overall Length: 2-3/4"
Depth x Dia. Ratio: 12xD Coolant Fed: Non-Coolant Through
Drilling Depth: 1.3000" Shank Length: 1-1/8"
Helix Angle: 30 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #35, Decimal Equivalent 0.1100, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 2-3/4 In., Shank Dia. 0.110 In., Flute Length 1-5/8 In., Point Type Cam Relieved, Depth:Dia. Ratio 12xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12001100