Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#36 Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0505027
  • Mfr #: 12001065

$13.36

  • Depth:Dia. Ratio: 13xD
  • Drill Bit Material: Carbide-Tipped
  • Drill Bit Dimension Type: Wire
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12001065 Specifications

  • Zoro #: G0505027
  • Mfr #: 12001065
Depth:Dia. Ratio: 13xD Drill Bit Material: Carbide-Tipped
Drill Bit Dimension Type: Wire Overall Length: 2-3/4"
Decimal Equivalent: 0.1065 Drill Bit Size: #36
Drill Bit Point Angle: 118 Degrees Cutting Direction: Right Hand
Point Type: Cam Relieved Shank Dia.: 0.107"
Material: Carbide-Tipped Item: Jobber Drill Bit
Drill Bit Grouping: Drill Bit Drill Bit Finish: Uncoated
Flute Length: 1-5/8" Coolant Through: No
Depth x Dia. Ratio: 13xD Coolant Fed: Non-Coolant Through
Shank Length: 1-1/8" Drilling Depth: 1.3000"
Helix Angle: 30 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #36, Decimal Equivalent 0.1065, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 2-3/4 In., Shank Dia. 0.107 In., Flute Length 1-5/8 In., Point Type Cam Relieved, Depth:Dia. Ratio 13xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12001065