Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#37 Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0505036
  • Mfr #: 12001040

$13.36

  • Shank Dia.: 0.104"
  • Cutting Direction: Right Hand
  • Coolant Through: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12001040 Specifications

  • Zoro #: G0505036
  • Mfr #: 12001040
Shank Dia.: 0.104" Cutting Direction: Right Hand
Coolant Through: No Drill Bit Grouping: Drill Bit
Depth:Dia. Ratio: 13xD Drill Bit Finish: Uncoated
Point Type: Cam Relieved Overall Length: 2-3/4"
Material: Carbide-Tipped Drill Bit Size: #37
Drill Bit Dimension Type: Wire Decimal Equivalent: 0.1040
Item: Jobber Drill Bit Drill Bit Point Angle: 118 Degrees
Drill Bit Material: Carbide-Tipped Flute Length: 1-5/8"
Depth x Dia. Ratio: 13xD Coolant Fed: Non-Coolant Through
Helix Angle: 30 Degrees Drilling Depth: 1.3000"
Shank Length: 1-1/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #37, Decimal Equivalent 0.1040, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 2-3/4 In., Shank Dia. 0.104 In., Flute Length 1-5/8 In., Point Type Cam Relieved, Depth:Dia. Ratio 13xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12001040