Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#38 Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0505045
  • Mfr #: 12001015

$13.36

  • Drill Bit Point Angle: 118 Degrees
  • Shank Dia.: 0.102"
  • Drill Bit Material: Carbide-Tipped
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12001015 Specifications

  • Zoro #: G0505045
  • Mfr #: 12001015
Drill Bit Point Angle: 118 Degrees Shank Dia.: 0.102"
Drill Bit Material: Carbide-Tipped Item: Jobber Drill Bit
Flute Length: 1-5/8" Drill Bit Grouping: Drill Bit
Point Type: Cam Relieved Drill Bit Size: #38
Cutting Direction: Right Hand Material: Carbide-Tipped
Drill Bit Finish: Uncoated Depth:Dia. Ratio: 13xD
Overall Length: 2-3/4" Drill Bit Dimension Type: Wire
Coolant Through: No Decimal Equivalent: 0.1015
Depth x Dia. Ratio: 13xD Helix Angle: 30 Degrees
Shank Length: 1-1/8" Coolant Fed: Non-Coolant Through
Drilling Depth: 1.3000" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #38, Decimal Equivalent 0.1015, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 2-3/4 In., Shank Dia. 0.102 In., Flute Length 1-5/8 In., Point Type Cam Relieved, Depth:Dia. Ratio 13xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12001015