Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#39 Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0505051
  • Mfr #: 12000995

$13.36

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Material: Carbide-Tipped
  • Decimal Equivalent: 0.0995
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12000995 Specifications

  • Zoro #: G0505051
  • Mfr #: 12000995
Drill Bit Grouping: Drill Bit Drill Bit Material: Carbide-Tipped
Decimal Equivalent: 0.0995 Depth:Dia. Ratio: 14xD
Item: Jobber Drill Bit Drill Bit Finish: Uncoated
Flute Length: 1-5/8" Overall Length: 2-3/4"
Drill Bit Dimension Type: Wire Cutting Direction: Right Hand
Coolant Through: No Material: Carbide-Tipped
Drill Bit Point Angle: 118 Degrees Point Type: Cam Relieved
Shank Dia.: 0.100" Drill Bit Size: #39
Depth x Dia. Ratio: 14xD Coolant Fed: Non-Coolant Through
Helix Angle: 30 Degrees Shank Length: 1-1/8"
Drilling Depth: 1.3000" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #39, Decimal Equivalent 0.0995, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 2-3/4 In., Shank Dia. 0.100 In., Flute Length 1-5/8 In., Point Type Cam Relieved, Depth:Dia. Ratio 14xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12000995