Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#4 Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0504589
  • Mfr #: 12002090

$12.41

  • Drill Bit Finish: Uncoated
  • Point Type: Cam Relieved
  • Item: Jobber Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12002090 Specifications

  • Zoro #: G0504589
  • Mfr #: 12002090
Drill Bit Finish: Uncoated Point Type: Cam Relieved
Item: Jobber Drill Bit Overall Length: 3-3/4"
Drill Bit Point Angle: 118 Degrees Drill Bit Material: Carbide-Tipped
Shank Dia.: 0.209" Decimal Equivalent: 0.2090
Flute Length: 2-1/2" Material: Carbide-Tipped
Drill Bit Dimension Type: Wire Drill Bit Grouping: Drill Bit
Drill Bit Size: #4 Depth:Dia. Ratio: 9xD
Cutting Direction: Right Hand Coolant Through: No
Depth x Dia. Ratio: 9xD Coolant Fed: Non-Coolant Through
Helix Angle: 30 Degrees Drilling Depth: 2"
Shank Length: 1-1/4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #4, Decimal Equivalent 0.2090, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 3-3/4 In., Shank Dia. 0.209 In., Flute Length 2-1/2 In., Point Type Cam Relieved, Depth:Dia. Ratio 9xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12002090