Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#5 Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0504607
  • Mfr #: 12002055
$12.51
  • Point Type: Cam Relieved
  • Drill Bit Grouping: Drill Bit
  • Overall Length: 3-3/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12002055 Specifications

  • Zoro #: G0504607
  • Mfr #: 12002055
Point Type: Cam Relieved Drill Bit Grouping: Drill Bit
Overall Length: 3-3/4" Drill Bit Finish: Uncoated
Shank Dia.: 0.206" Decimal Equivalent: 0.2055
Item: Jobber Drill Bit Coolant Through: No
Drill Bit Point Angle: 118 Degrees Cutting Direction: Right Hand
Depth:Dia. Ratio: 10xD Material: Carbide-Tipped
Drill Bit Dimension Type: Wire Flute Length: 2-1/2"
Drill Bit Size: #5 Drill Bit Material: Carbide-Tipped
Depth x Dia. Ratio: 10xD Shank Length: 1-1/4"
Helix Angle: 30 Degrees Coolant Fed: Non-Coolant Through
Drilling Depth: 2" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #5, Decimal Equivalent 0.2055, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 3-3/4 In., Shank Dia. 0.206 In., Flute Length 2-1/2 In., Point Type Cam Relieved, Depth:Dia. Ratio 10xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12002055