Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#7 Carbide-Tipped 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0504640
  • Mfr #: 12002010

$9.09

  • Overall Length: 3-3/4"
  • Coolant Through: No
  • Item: Jobber Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12002010 Specifications

  • Zoro #: G0504640
  • Mfr #: 12002010
Overall Length: 3-3/4" Coolant Through: No
Item: Jobber Drill Bit Shank Dia.: 0.201"
Drill Bit Grouping: Drill Bit Drill Bit Finish: Uncoated
Point Type: Cam Relieved Flute Length: 2-1/2"
Depth:Dia. Ratio: 10xD Drill Bit Point Angle: 118 Degrees
Cutting Direction: Right Hand Material: Carbide-Tipped
Drill Bit Dimension Type: Wire Decimal Equivalent: 0.2010
Drill Bit Material: Carbide-Tipped Drill Bit Size: #7
Depth x Dia. Ratio: 10xD Drilling Depth: 2"
Coolant Fed: Non-Coolant Through Shank Length: 1-1/4"
Helix Angle: 30 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #7, Decimal Equivalent 0.2010, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 3-3/4 In., Shank Dia. 0.201 In., Flute Length 2-1/2 In., Point Type Cam Relieved, Depth:Dia. Ratio 10xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12002010