Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Jobber Drill Set, 1/8in.-1/2in., 118deg.

  • Zoro #: G0503225
  • Mfr #: 12095000

$599.86

  • Item: Jobber Drill Bit Set
  • Number of Pieces: 25
  • Drill Bit Dimension Type: Fractional Inch
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #12095000 Specifications

  • Zoro #: G0503225
  • Mfr #: 12095000
Item: Jobber Drill Bit Set Number of Pieces: 25
Drill Bit Dimension Type: Fractional Inch Cutting Direction: Right Hand
Drill Bit Material: Carbide-Tipped Drill Bit Finish: Uncoated
Drill Bit Point Angle: 118 Degrees Point Type: Cam Relieved
Sizes Included: 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2" Drill Bit Size: 1/8"-1/2" by 1/64"
Drill Bit Grouping: Drill Bit Set Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit Set, Cutting Direction Right Hand, Drill Bit Material Carbide-Tipped, Drill Bit Dimension Type Fractional Inch, Number of Pieces 25, Drill Bit Size 1/8 In.-1/2 In. by 1/64 In., Drill Bit Point Angle 118 Degrees , Drill Bit Finish Uncoated, Point Type Cam Relieved

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #12095000