Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper L Drill Straight Flute, 17/32in.

  • Zoro #: G0498009
  • Mfr #: 17405312

$218.81

  • Drill Bit Size: 17/32"
  • Drill Bit Dimension Type: Fractional Inch
  • Cutting Direction: Right Hand
See full product details
  • Out of Stock
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17405312 Specifications

  • Zoro #: G0498009
  • Mfr #: 17405312
Drill Bit Size: 17/32" Drill Bit Dimension Type: Fractional Inch
Cutting Direction: Right Hand Shank Dia.: 17/32"
Item: Jobber Length Drill Bit Drill Bit Finish: Uncoated
Drill Bit Point Angle: 125 Degrees Drill Bit Material: Solid Carbide
Flute Length: 4-11/16" Depth:Dia. Ratio: 7xD
Overall Length: 7-1/8" Decimal Equivalent: 0.5312
Point Type: 4 Facet Depth x Dia. Ratio: 7xD
Coolant Through: Yes Shank Length: 2-7/16"
Coolant Fed: Coolant Through Helix Angle: 0 Degrees
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Fractional Inch, Drill Bit Size 17/32 In., Decimal Equivalent 0.5313, Drill Bit Point Angle 125 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish Uncoated, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 7-1/8 In., Shank Dia. 17/32 In., Flute Length 4-11/16 In., Point Type 4 Facet Thinned, Depth:Dia. Ratio 7xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17405312