Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Bit, 14.50mm, Uncoated

  • Zoro #: G0500976
  • Mfr #: 13005709

$47.86

  • Number of Pieces: 1
  • Drill Bit Size: 14.50mm
  • Depth:Dia. Ratio: 7xD
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #13005709 Specifications

  • Zoro #: G0500976
  • Mfr #: 13005709
Number of Pieces: 1 Drill Bit Size: 14.50mm
Depth:Dia. Ratio: 7xD Drill Bit Dimension Type: Metric
Sizes Included: 14.50 Application: Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels
Decimal Equivalent: 0.5709 Overall Length: 8-3/4"
Grade: General Purpose Depth x Dia. Ratio: 7xD
Flute Length: 124.00mm Drill Bit Point Angle: 118 Degrees
Drill Bit Finish: Uncoated Drill Bit Material: Carbide-Tipped
Point Type: Cam Relieved Item: Jobber Length Drill Bit
Cutting Direction: Right Hand List Number: 130
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Metric, Drill Bit Size 14.50mm, Decimal Equivalent 0.5709, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 8-3/4 In., Grade General Purpose, Flute Length 124.00mm, Point Type Cam Relieved, List Number 130

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #13005709