Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Bit, 17.00mm, Uncoated

  • Zoro #: G0500860
  • Mfr #: 13006693

$54.71

  • Flute Length: 137.00mm
  • Point Type: Cam Relieved
  • Grade: General Purpose
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #13006693 Specifications

  • Zoro #: G0500860
  • Mfr #: 13006693
Flute Length: 137.00mm Point Type: Cam Relieved
Grade: General Purpose Drill Bit Size: 17.00mm
Decimal Equivalent: 0.6693 Application: Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels
Number of Pieces: 1 Sizes Included: 17.00
Drill Bit Material: Carbide-Tipped Drill Bit Point Angle: 118 Degrees
Overall Length: 235.00mm Depth x Dia. Ratio: 6xD
Drill Bit Dimension Type: Metric Item: Jobber Length Drill Bit
Drill Bit Finish: Uncoated Depth:Dia. Ratio: 6xD
Cutting Direction: Right Hand List Number: 130
Coolant Fed: Non-Coolant Through Drilling Depth: 108.00mm
Shank Length: 98.00mm Helix Angle: 30 Degrees
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Metric, Drill Bit Size 17.00mm, Decimal Equivalent 0.6693, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 9-1/4 In., Grade General Purpose, Flute Length 137.00mm, Point Type Cam Relieved, List Number 130

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #13006693