Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Bit, 18.00mm, Uncoated

  • Zoro #: G0500818
  • Mfr #: 13007087
$55.81
  • Flute Length: 143.00mm
  • Drill Bit Point Angle: 118 Degrees
  • Application: Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #13007087 Specifications

  • Zoro #: G0500818
  • Mfr #: 13007087
Flute Length: 143.00mm Drill Bit Point Angle: 118 Degrees
Application: Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels Drill Bit Size: 18.00mm
Depth x Dia. Ratio: 6xD Point Type: Cam Relieved
Drill Bit Dimension Type: Metric Item: Jobber Length Drill Bit
Number of Pieces: 1 Depth:Dia. Ratio: 6xD
Sizes Included: 18.00 Decimal Equivalent: 0.7087
Overall Length: 9-1/2" Grade: General Purpose
Drill Bit Material: Carbide-Tipped Drill Bit Finish: Uncoated
Cutting Direction: Right Hand List Number: 130
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Metric, Drill Bit Size 18.00mm, Decimal Equivalent 0.7087, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 9-1/2 In., Grade General Purpose, Flute Length 143.00mm, Point Type Cam Relieved, List Number 130

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #13007087