Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Bit, 1in., Uncoated

  • Zoro #: G0500720
  • Mfr #: 13010000

$59.92

  • Sizes Included: 1"
  • Drill Bit Dimension Type: Fractional Inch
  • Point Type: Cam Relieved
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #13010000 Specifications

  • Zoro #: G0500720
  • Mfr #: 13010000
Sizes Included: 1" Drill Bit Dimension Type: Fractional Inch
Point Type: Cam Relieved Application: Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels
Depth:Dia. Ratio: 5xD Drill Bit Size: 1"
Item: Jobber Length Drill Bit Overall Length: 11"
Number of Pieces: 1 Drill Bit Material: Carbide-Tipped
Depth x Dia. Ratio: 5xD Flute Length: 6-3/8"
Drill Bit Finish: Uncoated Drill Bit Point Angle: 118 Degrees
Grade: General Purpose Decimal Equivalent: 1.0000
Shank Length: 4-5/8" Drilling Depth: 5"
Coolant Fed: Non-Coolant Through Helix Angle: 30 Degrees
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Fractional Inch, Drill Bit Size 1 In., Decimal Equivalent 1.0000, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 11 In., Grade General Purpose, Flute Length 162.00mm, Point Type Cam Relieved, Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels, Depth:Dia. Ratio 5xD, 1

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #13010000