Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Bit, 3/4in., Uncoated

  • Zoro #: G0500766
  • Mfr #: 13007500
$46.48
  • Overall Length: 9-3/4"
  • Drill Bit Dimension Type: Fractional Inch
  • Flute Length: 5-7/8"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #13007500 Specifications

  • Zoro #: G0500766
  • Mfr #: 13007500
Overall Length: 9-3/4" Drill Bit Dimension Type: Fractional Inch
Flute Length: 5-7/8" Drill Bit Finish: Uncoated
Drill Bit Material: Carbide-Tipped Number of Pieces: 1
Decimal Equivalent: 0.7500 Grade: General Purpose
Drill Bit Point Angle: 118 Degrees Point Type: Cam Relieved
Depth x Dia. Ratio: 6xD Sizes Included: 3/4"
Depth:Dia. Ratio: 6xD Application: Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels
Item: Jobber Length Drill Bit Drill Bit Size: 3/4"
Drilling Depth: 4.7000" Shank Length: 3-7/8"
Coolant Fed: Non-Coolant Through Helix Angle: 30 Degrees
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Fractional Inch, Drill Bit Size 3/4 In., Decimal Equivalent 0.7500, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 9-3/4 In., Grade General Purpose, Flute Length 149.00mm, Point Type Cam Relieved, Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels, Depth:Dia. Ratio 6xD, 1

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #13007500