Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Bit, 7/8in., Uncoated

  • Zoro #: G0500748
  • Mfr #: 13008750

$50.19

  • Drill Bit Material: Carbide-Tipped
  • Drill Bit Dimension Type: Fractional Inch
  • Decimal Equivalent: 0.8750
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #13008750 Specifications

  • Zoro #: G0500748
  • Mfr #: 13008750
Drill Bit Material: Carbide-Tipped Drill Bit Dimension Type: Fractional Inch
Decimal Equivalent: 0.8750 Point Type: Cam Relieved
Drill Bit Finish: Uncoated Sizes Included: 7/8"
Item: Jobber Length Drill Bit Overall Length: 10"
Depth x Dia. Ratio: 5xD Depth:Dia. Ratio: 5xD
Drill Bit Point Angle: 118 Degrees Flute Length: 6-1/8"
Drill Bit Size: 7/8" Number of Pieces: 1
Grade: General Purpose Application: Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels
Drilling Depth: 4.9000" Shank Length: 3-7/8"
Coolant Fed: Non-Coolant Through Helix Angle: 30 Degrees
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Fractional Inch, Drill Bit Size 7/8 In., Decimal Equivalent 0.8750, Drill Bit Point Angle 118 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Overall Length 10 In., Grade General Purpose, Flute Length 156.00mm, Point Type Cam Relieved, Drilling Holes In Cast and Ductile Iron, Copper, Bronze, Brass, Cast Aluminum, Fiberglass, Hard Plastics, Graphite, Carbon and Other Abrasive Materials, Not For Soft Steels, Depth:Dia. Ratio 5xD, 1

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #13008750