Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/2" Carbide-Tipped 125 Deg. Jobber Length Drill Bit

  • Zoro #: G0498937
  • Mfr #: 17105000

$136.28

  • Drill Bit Size: 1/2"
  • Drill Bit Dimension Type: Fractional Inch
  • Cutting Direction: Right Hand
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cjt Koolcarb #17105000 Specifications

  • Zoro #: G0498937
  • Mfr #: 17105000
Drill Bit Size: 1/2" Drill Bit Dimension Type: Fractional Inch
Cutting Direction: Right Hand Shank Dia.: 1/2"
Point Type: 4 Facet Drill Bit Grouping: Drill Bit
Drill Bit Point Angle: 125 Degrees Coolant Through: Yes
Drill Bit Finish: Uncoated Drill Bit Material: Carbide-Tipped
Item: Jobber Drill Bit Overall Length: 6-29/32"
Depth:Dia. Ratio: 8xD Material: Carbide-Tipped
Flute Length: 4-1/2" Decimal Equivalent: 0.5000
Depth x Dia. Ratio: 8xD Coolant Fed: Coolant Through
Drilling Depth: 3.3000" Shank Length: 2-13/32"
Helix Angle: 0 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/2 In., Decimal Equivalent 0.5000, Drill Bit Point Angle 125 Degrees , Drill Bit Material Carbide-Tipped, Drill Bit Finish Uncoated, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 6-29/32 In., Shank Dia. 1/2 In., Flute Length 4-1/2 In., Point Type 4 Facet, Web Thinned, Depth:Dia. Ratio 8xD

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews of Cjt Koolcarb #17105000